Beli deburring tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Deburring ToolsDeskripsi:The cutting wheel is made of tungsten carbide to cut glass.Use this glass cutter for scratching the line for the break.Long life-span and provide precision cutting
- PFERD Round File CUT2 1162 10inDeskripsi:ROUND FILE 10IN #2 1162 006535 adalah kikir dengan bentuk Bulat / Round merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rata terbuat dari bahan baja ka rbon. Kikir dapat digunakan untuk mempertajam suatu benda kerja dan memperhalus/pengikisan suatu bidang benda kerja. Kikir merek PFERD ini memiliki panjang 250 MM merupakan Kikir yang be rkualitas bagus. Sangat cocok untuk pemakaian di praktek pendidikan, per bengkelan maupun workshop.atribut:
- Dimensions (cm): 25x1x1
- Type: Machinist File
- Shape: round
- Length (mm): 250
- Application: Deburring
- SBV Tools Deburring Tool BitDeskripsi:- Unistar deburring tool to repair exterior damaged thread 8 - 22mm- The perfect tool for removing burrs from the pipes or threaded rods and more.- Quick application with multiple times usage, this tool allows for safe, inexpensive and efficient repairs.
- Tsubosan Deburring Knifeatribut:
- Blade Length (mm): 37
- Overall Length (mm): 162
- Compatible Materials: Plastic, metal etc.
- NOGA Chamfering and DeburringDeskripsi:
- SwissTech Hand Deburring BladeDeskripsi:SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. SwissBurr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. SwissBurr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. HEAVY DUTY BLADES: E100 - HSS heavy duty blade for use on straight and hole edges, for deburring materials with spiral chips. E101 - HSS heavy duty blade for use on straight and hole edges, E style shank with B10 cutting geometry, for use on materials with spiral chips and holes with minimum diameter of 2mm. E111 - HSS heavy duty blade is for straight and hole edge deburring, for use on materials with spiral chips, steel, aluminium, copper and plastic. E200 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips. E202 - HSS heavy duty blade for use on straight and hole edges. E style shank with B20 cutting geometry. Blade design allows clockwise and anti clockwise movement for use on materials with powdery chips. E300 - HSS heavy duty blade for use on cross-hole and both edges. Blade will simultaneously deburr the inside and outside of the hole up to 6.mm thick. For use on materials with spiral chips. E350 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips. E600 - Heavy duty blade for removing burrs from the back edges of holes up to 20mm thick.atribut:
- Compatible Holder: E Holder
- PFERD Hand File CUT2 1112 12InDeskripsi:HAND FILE 12IN CUT2 1112 005736 adalah kikir< /b> dengan bentuk Datar / Flat merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rata terbuat dari bahan baja ka rbon. Kikir dapat digunakan untuk mempertajam suatu benda kerja dan memperhalus/pengikisan suatu bidang benda kerja. Kikir merek PFERD ini memiliki panjang 300 MM merupakan Kikir yang be rkualitas bagus. Sangat cocok untuk pemakaian di praktek pendidikan, per bengkelan maupun workshop. Benefit Delivery includes the ergonomic file handle All the important information is available at a glance Easier selection of the optim um file through the colour coding system and information about the use o f the tool Optimum protection against corrosion and damageatribut:
- Shape: Flat
- Application: Deburring
- Type: Hand File
- Length (mm): 300
- Dimensions (cm): 30x3x3
- PFERD Half Round File CUT2 1152SP 10inDeskripsi:HALF ROUND FILE 10IN #2 1152SP 007020 adalah < b>kikir dengan bentuk Setengah Lingkarang / Half Round merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rat a terbuat dari bahan baja karbon. Kikir dapat digunakan untuk m empertajam suatu benda kerja dan memperhalus/pengikisan suatu bidang ben da kerja. Kikir merek PFERD ini memiliki panjang 250 MM me rupakan Kikir yang berkualitas bagus. Sangat cocok untuk pemakaia n di praktek pendidikan, perbengkelan maupun workshop.atribut:
- Length (mm): 250
- Dimensions (cm): 25x2.5x2.5
- Type: Machinist File
- Application: Deburring
- Cross section (mm): 25x7
- PFERD Three Square File CUT2 1132 12inDeskripsi:THREE SQ FILE 1132 12IN C2 006740 adalah kiki r dengan bentuk Segitiga / Three Square merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rata terbuat dari bahan baja karbon. Kikir dapat digunakan untuk mempertajam suat u benda kerja dan memperhalus/pengikisan suatu bidang benda kerja. Ki kir merek PFERD ini memiliki panjang 300 MM merupakan Kiki r yang berkualitas bagus. Sangat cocok untuk pemakaian di praktek pendidikan, perbengkelan maupun workshop.atribut:
- Dimensions (cm): 30x2x2
- Type: Machinist File
- Shape: Three Square
- Length (mm): 300
- Application: Deburring
- PFERD Saw File CUT2 1231 10inatribut:
- Length (mm): 250
- Application: Sharpening
- Dimensions (cm): 25x1.8x1.8
- Type: Saw Files
- Shape: Rectangular
- SHAVIV Chamfering / Deburring Tool Set Catribut:
- Handle: Handle A
- Set Contents: Extendible holder C/Blade C42
- NOGA Chamfering and Deburring Setatribut:
- Set Contents: Noga Grip NG3000/S Holder/Plastic Edge Off Handle/RC2000/BC3201/BC1041/BC1651/EX2001/BS1010/BS2010/BS3010 Blade
- FUJI Air Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- No Load Rotation Speed (rpm): 24000
- Operating Air Pressure (MPa): 0.63
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- PFERD Half Round File CUT2 PF1152 8inDeskripsi:FILE HALF ROUND 1152 8IN CUT2 541883 adalah k ikir dengan bentuk Setengah Lingkarang / Half Round merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rata t erbuat dari bahan baja karbon. Kikir dapat digunakan untuk memp ertajam suatu benda kerja dan memperhalus/pengikisan suatu bidang benda kerja. Kikir merek PFERD ini memiliki panjang 200 MM merup akan Kikir yang berkualitas bagus. Sangat cocok untuk pemakaian d i praktek pendidikan, perbengkelan maupun workshop. Benefit Delivery includes the ergonomic file handle All the important information is available at a glance Easier selection of the optim um file through the colour coding system and information about the use o f the tool Optimum protection against corrosion and damageatribut:
- Length (mm): 200
- Type: Hand File
- Shape: Half Round
- Application: Deburring
- Dimensions (cm): 20x2x2
- Kennedy Double Ended Mechanical PullerDeskripsi:Mechanical pullers that are ideal for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. Features and Benefits:- All sizes have double-ended, adjustable, reversible legsTypical Applications:- Internal and external tasksatribut:
- Product Type: Puller
- Kennedy Retractable Blade Trimming Knife - RedDeskripsi:Heavy duty fixed blade pattern, with interlocking body to prevent blade pop up during arduous cutting applications. Quick release blade change and soft grip handle with lanyard hole. Spare blades are stored in body. Supplied with 4 blades, impact resistant scabbard and belt clip.atribut:
- Overall Length: 218mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Aluminium
- Blade Material: Steel
- Part Number: KEN5371000K
- SUGINO Tool Holder for DeburringDeskripsi:-It follows the workpiece dimensions/shape with the 10mm expansion function and can deburr uniformly with a simple program.-The spring load for expansion can be adjusted while being attached to the processing machine, and the setting can be adjusted quickly according to the size of the burr and the cutter.-For deburring casting and die cast products.-For deburring press formed products.atribut:
- Chucking Diameter (mm): 6
- Shank Diameter (mm): 20
- Shank Length (mm): 40
- Floating Amount (mm): 10
- Total Length (mm): 120
- Purpose of Use: For deburring casting and die cast products. For deburring press formed products.
Daftar Harga deburring tools Terbaru January 2026
| KENTA Deburring Tools | Rp44.900 |
| PFERD Round File CUT2 1162 10in | Rp149.900 |
| SBV Tools Deburring Tool Bit | Rp1.199.900 |
| Tsubosan Deburring Knife | Rp379.900 |
| NOGA Chamfering & Deburring Set | Rp359.900 |
| NOGA Chamfering and Deburring | Rp489.900 |
| SHAVIV Chamfering and Deburring set | Rp639.900 |
| SwissTech Hand Deburring Blade | Rp41.900 |
| PFERD Hand File CUT2 1112 12In | Rp249.900 |
| NOGA Blade for Chamfering & Deburring | Rp71.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)